Shop All TIG Welding Rods
Esab
Rod
Mfr # 1217F60
Zoro # G503536201
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-3 H4
- Material Mild Steel
- Container Type Tube
- Welding Current Designation DCEN
- Elongation (As Welded) 28%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 1217F60
- Zoro # G503536201
- UPC # 662303674168
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Details
Item | TIG Welding Rod |
AWS Classification | ER70S-3 H4 |
Material | Mild Steel |
Container Type | Tube |
Welding Current Designation | DCEN |
Elongation (As Welded) | 28% |
Weight | 10 lb |
Number of Passes | Multiple Passes |
Series | Spoolarc 82 Tigrod |
Process | TIG Welding (GTAW) |
Yield Strength (As Welded) | 62 ksi |
Tensile Strength (As Welded) | 76 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Type | Carbon Steel to Carbon Steel |
Standards | AWS A5.18 |
Compatible Shielding Gas | 100% Argon |
For Metal Type | Carbon Steel to Carbon Steel |
Yield Strength (Minimum Required) | 58 ksi |
For Joining | Carbon Steel to Carbon Steel |
Tensile Strength (Minimum Required) | 70 ksi |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Translight+ 555 Series - Welding Helmets (46250)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, Pk10 (S19391-7)
- WELLER Hotgas-Nozzlenq45320X320 (T0058736833N)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- ESAB TIG Welding Rod, 1/8 x 36", 11# Container (163032R150)
- ESAB Rod (150JF48)
- ESAB Rod (1381F24)
- ESAB Rod (152JF50)
- ESAB Rod (152JF52)
- ESAB Rod (1041F20)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERAZ61A, 1 lb. (20YC88)
- Esab TIG Welding Rods