Shop All Arc Welding Rod
Esab
Rod
Mfr # 12010000
Zoro # G002695447
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 968-G
- Rockwell Hardness 66 to 69 HRC
- Spool Width 3 5/8 in
- Process Flux-Cored Welding (FCAW)
- Alloy Type Metal-to-Earth, Severe Abrasion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 12010000
- Zoro # G002695447
- UPC # 607872439480
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 3 5/8 in |
Wire Diameter | 0.045 in |
Spool Diameter | 13 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Details
Item | Hardfacing Flux-Cored Wire |
Series | Stoody 968-G |
Rockwell Hardness | 66 to 69 HRC |
Process | Flux-Cored Welding (FCAW) |
Alloy Type | Metal-to-Earth, Severe Abrasion |
Maximum Rockwell Hardness (As Welded) | 69 HRC |
Alloy Composition | Small Primary Carbides in an Iron Base Matrix |
Welding Current Designation | DCEP |
Weight | 33 lb |
Wire Type | Flux-Cored |
Shielding Type | Gas-Shielded |
Spool Type | Steel Spool |
Compatible Shielding Gas | 98% Argon/2% Oxygen |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Typical Application | Agriculture, Mining, Quarrying |
For Joining | Carbon Steel, Low-Alloy Steel |
For Metal Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- SAVE PHACE Replacement Lens, 3"L x5"W x5"H, Assembly (3010004)
- HARDWOOD Puritan 6 In Lint Free Standard, PK 1000 (876-WC)
- ESAB Rod (11412900)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB Stick Electrode (N3091432C)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 50lb (812000081)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- Esab Arc Welding Rod