Shop All Arc Welding Rod
Esab
Rod
Mfr # 11436300
Zoro # G202695469
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 101HC
- Spool Type Steel Spool
- Rockwell Hardness 55 to 58 HRC (1 Layer), 62 to 64 HRC (2 Layers)
- Weight 33 lb
- Spool Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 11436300
- Zoro # G202695469
- UPC # 607872009393
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 3 5/8 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 1/16 in |
Details
Item | Hardfacing Flux-Cored Wire |
Series | Stoody 101HC |
Spool Type | Steel Spool |
Rockwell Hardness | 55 to 58 HRC (1 Layer), 62 to 64 HRC (2 Layers) |
Weight | 33 lb |
Alloy Composition | 35% Caromium,Maganese,Silicon, Carbon |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Process | Flux-Cored Welding (FCAW) |
Welding Current Designation | DCEP |
Compatible Shielding Gas | 98% Argon/2% Oxygen |
Typical Application | Auger Flights, Blades, Bucket Side and Lips, Conveyor Screws, Crushing/Grinding Equipmen, Ripper Shanks/Teeth, Scraper Sides, Shovel Bucket Tooth Adapters, Tillage Tools |
Wire Type | Flux-Cored |
For Metal Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Maximum Rockwell Hardness (As Welded) | 64 HRC |
For Joining | Carbon Steel, Low-Alloy Steel |
Alloy Type | Abrasion & Impact, Metal-to-Earth, Metal-to-Metal |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Shielding Type | Gas-Shielded |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Tube and Pipe Notcher (ATN100)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305406-G34)
- POWERWELD Tungsten, 1% Lanthanated (Black), 1/16" x 7" (RE116)
- MILWAUKEE TOOL M12 Soldering Iron (2488-20)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- ESAB Welding Electrode, 5/32" dia. (811004241)
- ESAB Stick Electrode (N3081432P)
- ESAB Rod (11994800)
- LINCOLN ELECTRIC Stick Electrode, E7014, 1/8", 14 L, 50 lb (ED010183)
- Esab Arc Welding Rod