Shop All Arc Welding Rod
Esab
Rod
Mfr # 11412900
Zoro # G002695478
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 118 KSI
- Series Stoody Build-Up LH
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 11412900
- Zoro # G002695478
- UPC # 607872008174
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Hardfacing Stick Electrode |
Tensile Strength | 118 KSI |
Series | Stoody Build-Up LH |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
Elongation | 6% |
Alloy Composition | 4.5% Caromium,Maganese,Silicon, Carbon |
For Material Type | Carbon Steel, Low-Alloy Steel |
Yield Strength | 113 KSI |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 10 lb |
Alloy Type | Build-Up |
Process | Stick Welding (SMAW) |
Rockwell Hardness | 27 HRC (1 Layer); 29 HRC (2 Layers); 31 HRC (3 Layers) |
Typical Application | Clevis Pin, Gear Teeth, Machine Shafts, Sprockets, Steel Shovel Pads, Tractor and Shovel Idlers, Tractor Rollers |
Maximum Rockwell Hardness (As Welded) | 31 HRC |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welder (K5387-4)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- MILLER ELECTRIC Plasma Cutter, Spectrum 625, 90PSI, 20ft. (907579001)
- ESAB Welding Electrode, 7/32" dia. (811070143)
- ESAB Welding Electrode, 1/8" dia. (811005602)
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- ESAB Stick Electrode (N3161324C)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 50lb (812000081)
- LINCOLN ELECTRIC Stick Electrode, E7024, 1/4", 18 L, 50 lb (ED010360)
- Esab Arc Welding Rod