Shop All Arc Welding Rod
Esab
Rod
Mfr # 11322900
Zoro # G702695488
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 35
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
- Overall Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 11322900
- Zoro # G702695488
- UPC # 607872006804
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Hardfacing Stick Electrode |
Series | Stoody 35 |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
Rockwell Hardness | 50 to 54 HRC (Manganese Steel); 53 to 57 HRC (Carbon Steel) |
Process | Stick Welding (SMAW) |
Typical Application | Augers and Screws (Earth Gouging), Bucket Teeth, Crushing Equipment, Mill Hammers, Tile Mixer Paddles |
Alloy Type | Metal-to-Earth, Severe Abrasion |
Weight | 10 lb |
Maximum Rockwell Hardness (As Welded) | 57 HRC |
For Welding Position | Flat |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Alloy Composition | 38% Caromium,Maganese,Silicon, Carbon |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- LINCOLN ELECTRIC Tapered Contact Tip, 0.035 Al (KP2745-035AT)
- ESAB SENTINEL A50 Front Cover Lens, Amber, PK5 (0700000824)
- HAKKO Soldering Tip, Bevel, 2mm x 11.5mm (T15-BC2)
- ESAB ATOM ARC 7018 1/8x14x50/HS Stick Electro (255011819)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- ESAB Stick Electrode (N3091324C)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 50lb (812000164)
- ESAB Welding Electrode, 3/16" dia. (811005073)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- Esab Arc Welding Rod