Shop All TIG Welding Rods
Esab
Rod
Mfr # 1041F28
Zoro # G103536199
product price: $99.39
/ea
Sold in multiples of 3 for $298.17
Free Shipping & Returns
$298.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2 H4
- Material Mild Steel
- Container Type Tube
- Overall Length 36 in
- Tensile Strength (As Welded) 82 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1041F28
- Zoro # G103536199
- UPC # 662303674090
- Country of Origin Netherlands
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Details
Item | TIG Welding Rod |
AWS Classification | ER70S-2 H4 |
Material | Mild Steel |
Container Type | Tube |
Tensile Strength (As Welded) | 82 ksi |
Welding Current Designation | DCEN |
For Material Type | Carbon Steel to Carbon Steel |
Process | TIG Welding (GTAW) |
Elongation (As Welded) | 26 to 31% |
Standards | AWS A5.18 |
Compatible Shielding Gas | 100% Argon |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Series | Spoolarc 65 Tigrod |
Yield Strength (As Welded) | 70 ksi |
Number of Passes | Multiple Passes |
Weight | 10 lb |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Adjustable Regulator, Single Stage, POL, 15 to 60 psi, Use With: Propane (3061-23)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- MAGSWITCH Welding Square, 150 lb. Max. Pull, Steel (8100494)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP02)
- ESAB Rod (1041F20)
- ESAB TIG Welding Rod, 1/8 x 36", 11# Container (163032R150)
- ESAB Rod (151JF50)
- ESAB Rod (1381F24)
- ESAB Rod (152JF52)
- ESAB Rod (1261F22)
- POWERWELD TIG Rod, Aluminum, ER5356, 3/32" x 36" (ER5356-332)
- Esab TIG Welding Rods