Shop All TIG Welding Rods
Esab
Rod
Mfr # 1041F22
Zoro # G303536197
product price: $75.89
/ea
Sold in multiples of 3 for $227.67
Free Shipping & Returns
$227.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AWS Classification ER70S-2 H4
- Material Mild Steel
- Container Type Tube
- Number of Passes Multiple Passes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1041F22
- Zoro # G303536197
- UPC # 662303674113
- Country of Origin Netherlands
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Welding Rod |
AWS Classification | ER70S-2 H4 |
Material | Mild Steel |
Container Type | Tube |
Number of Passes | Multiple Passes |
Series | Spoolarc 65 Tigrod |
Compatible Shielding Gas | 100% Argon |
Process | TIG Welding (GTAW) |
Yield Strength (As Welded) | 70 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Welding Current Designation | DCEN |
For Material Type | Carbon Steel to Carbon Steel |
Standards | AWS A5.18 |
Tensile Strength (As Welded) | 82 ksi |
Weight | 10 lb |
Elongation (As Welded) | 26 to 31% |
Yield Strength (Minimum Required) | 58 ksi |
For Metal Type | Carbon Steel to Carbon Steel |
For Joining | Carbon Steel to Carbon Steel |
Tensile Strength (Minimum Required) | 70 ksi |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38F)
- BERNZOMATIC BERNZOMATIC Utility Series Torch Kit (361546)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- ESAB TIG Welding Rod, 1/8 x 36", 11# Container (163032R150)
- ESAB Rod (152JF52)
- ESAB Rod (1261F22)
- ESAB Rod (152JF50)
- ESAB Rod (1041F20)
- ESAB Rod (150JF48)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- Esab TIG Welding Rods