Shop All Arc Welding Rod
Esab
Rod
Mfr # 10206400
Zoro # G402695467
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 31
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
- For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 10206400
- Zoro # G402695467
- UPC # 607872003322
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Hardfacing Stick Electrode |
Series | Stoody 31 |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Typical Application | Blades, Bucket Arms, Buckets, Chain Links, Crusher Parts, Hammers, Pulleys, Rolling Mill Guides, Scrapers |
Process | Stick Welding (SMAW) |
Rockwell Hardness | 45 to 48 HRC (2 Layers, Carbon Steel); 47 to 49 HRC (2 Layers, Manganese Steel) |
Alloy Type | Metal-to-Earth, Severe Abrasion |
Maximum Rockwell Hardness (As Welded) | 49 HRC |
For Welding Position | Flat, Horizontal |
Alloy Composition | 34% Caromium,Maganese,Silicon, Carbon |
Weight | 10 lb |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Tube Thermal Mastic Heat Transfer Compou (Q77-1000)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0948)
- ESAB Stick Electrode (N3161324C)
- ESAB DUAL SHIELD 7100 Ultra 035x15/PSP AWS-E7 (248001141)
- ESAB Welding Electrode, 1/8" dia. (811005602)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x50/HSC St (255012007)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 50lb (812000032)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL062-10)
- Esab Arc Welding Rod