Shop All Arc Welding Rod
Esab
Rod
Mfr # 10202900
Zoro # G902695462
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 2110
- Tensile Strength 119 KSI
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 10202900
- Zoro # G902695462
- UPC # 607872003162
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Details
Item | Hardfacing Stick Electrode |
Series | Stoody 2110 |
Tensile Strength | 119 KSI |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
Elongation | 40% |
Alloy Composition | 31% Caromium,Maganese,Silicon, Carbon |
Process | Stick Welding (SMAW) |
Maximum Rockwell Hardness (As Welded) | 55 HRC |
Alloy Type | Build-Up |
Rockwell Hardness | 48 to 53 HRC (Carbon Steel, Work Hardened); 50 to 55 HRC (Manganese Steel, Work Hardened) |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Brinell Hardness | 200 BHN (2 Layers, 1020 Steel) |
Yield Strength | 76.4 KSI |
Weight | 10 lb |
Typical Application | Carbon or Manganese Steel Frogs, Grate Bars, Hammers, Manganese Steel Components, Roll Crushers, Shovel Pads, Shovel Teeth, Switch Points |
For Welding Position | Flat |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Phoenix 382-1205488 Safetube 40 In -1 M Tig Rod Canister; Safetube 40 In -1 M Tig Rod Canister (382-1205488)
- GENTEC Hose Repair Kits, (CK-5SP)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- SEACHOICE Shrink Jet Flameless Butane Heat Tool w/Deflector Attachment, 2/case (61341)
- ESAB Stick Electrode (N3091432P)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- ESAB Rod (11318200)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 5/32, 50lb (E6010-532-50)
- Esab Arc Welding Rod