Shop All Arc Welding Rod
Esab
Rod
Mfr # 10202800
Zoro # G502695473
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 2110
- Tensile Strength 119 KSI
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 10202800
- Zoro # G502695473
- UPC # 607872003155
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Hardfacing Stick Electrode |
Series | Stoody 2110 |
Tensile Strength | 119 KSI |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
Elongation | 40% |
Alloy Composition | 31% Caromium,Maganese,Silicon, Carbon |
Rockwell Hardness | 48 to 53 HRC (Carbon Steel, Work Hardened); 50 to 55 HRC (Manganese Steel, Work Hardened) |
Maximum Rockwell Hardness (As Welded) | 55 HRC |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Yield Strength | 76.4 KSI |
Alloy Type | Build-Up |
Process | Stick Welding (SMAW) |
Typical Application | Carbon or Manganese Steel Frogs, Grate Bars, Hammers, Manganese Steel Components, Roll Crushers, Shovel Pads, Shovel Teeth, Switch Points |
For Welding Position | Flat |
Brinell Hardness | 200 BHN (2 Layers, 1020 Steel) |
Weight | 10 lb |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Pk10 (000067)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220941ATTC)
- POWERWELD Argon Hose Assembly, 1/4" x 10' (PW-AH10)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- ESAB Stick Electrode (N3091432P)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- ESAB ATOM ARC 7018 3/32x14x50/HS Stick Electr (255013310)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- Esab Arc Welding Rod