Shop All MIG Welding Wire
Esab
OK Aristorod 12.40 .045x40# AWS Weld
Mfr # 1A50116910
Zoro # G4830688
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Container Type Cardboard Box
- Container Size 40# Spool
- Tensile Strength 70,000
- AWS Classification ER70S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1A50116910
- Zoro # G4830688
- UPC # 662303076054
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 |
Container Size | 40# Spool |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 11 7/8 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 78 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 85 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- ESAB Rod (1382F07)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- ESAB Welding Wire (7008094600)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- ESAB Spoolarc 86, 86 035X44#SP, copper-ctd wire (1382F05)
- BLUE DEMON Nickel 55 Cast Iron Weld Wire, .035x33lb (NI55-G-035-33)
- Esab MIG Welding Wire