Shop All MIG Welding Wire
Esab
OK Aristorod 12.40 .035x40# AWS Weld
Mfr # 1A50096910
Zoro # G4761920
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 70,000
- Container Size 40# Spool
- Series OK Aristorod 12.50
- Welding Method GMAW
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1A50096910
- Zoro # G4761920
- UPC # 7330129208869
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Container Size | 40# Spool |
Diameter | 0.035 |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Spool Diameter | 11 7/8 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 78 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 85 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Adapter Assembly, 3CC, 3/32 Air Line Dia (KDS503S6N)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- ESAB OK Aristorod 12.40 .045x40# AWS Weld (1A50116910)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- ESAB Welding Wire (7008094600)
- ESAB Mig Wire .030 33Lb (1440-0217)
- ESAB Rod (1382F07)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- Esab MIG Welding Wire