Shop All MIG Welding Wire
Esab
OK Aristorod 12.40 .030x11# AWS Weld
Mfr # 1A5008460H
Zoro # G4785203
original price:
$82.65
23% off
new price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series OK Aristorod 12.50
- Diameter 0.03
- Container Type Cardboard Box
- Welding Wire Type Solid
- Container Size 11# Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1A5008460H
- Zoro # G4785203
- UPC # 7330129262670
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 |
Container Size | 11# Spool |
Wire Diameter | 0.03 in |
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.03 in |
Spool Diameter | 8 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 78 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 85 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8461)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- ARROW PNEUMATICS Regulator Gauge, 1-1/2" Face, 0-160 psi (1681)
- JACKSON SAFETY Ground Clamp GC3 1.625In Jaw 1-2 Cab Conn Cap ForgCopAlloy (14731)
- ESAB Mig Wire .030 33Lb (1440-0217)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- ESAB Rod (1312F05)
- ESAB Welding Wire (7008094600)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 500 lb. (S305412-G550)
- Esab MIG Welding Wire