Shop All Stick Welders
Esab
Multiprocess Welder, Single Phase, 300A
Mfr # 0558102555
Zoro # G3239766
product price: $5,461.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,461.99
Free 30-Day Returns
Key Features
- Polarity DC
- Aluminum - Material Thickness 18 ga to 3/8 in
- Weight 70 lb
- TIG Welding Output @ Duty Cycle 185 A @ 17 V, 100%, 240 A @ 19 V, 60%, 285 A @ 21 V, 40%
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0558102555
- Zoro # G3239766
- UPC # 662067196906
- Country of Origin China
- Category Stick Welders
Dimensions
Power Cord Length | 10 ft |
Max. Wire Diameter | 0.052 in (Aluminum), 1/16 in (Flux-Cored) |
Minimum Wire Diameter | 0.030 in (Aluminum), 0.030 in (Flux Cored), 0.030 in (Mild Steel), 0.030 in (Stainless Steel) |
Maximum Wire Diameter | 0.52 in (Aluminum), 0.52 in (Mild Steel), 0.52 in (Stainless Steel), 1/16 in (Flux Cored) |
Overall Width | 11.5 in |
Overall Height | 19.5 in |
Overall Depth | 26.5 in |
Description
Multiprocess Welder, Series Rebel EMP 285ic, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 300 A, TIG Welding Maximum Output Current 300 A, MIG Welding Maximum Output Current 300 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS SPDGLS OUTSIDE PROT PLATE 100, STANDARD (07-0200-51)
- WELLER Controlled-Output Field Soldering Iron (TCP12P)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- ESAB ESAB Rogue ES 180i Stick Welder (0700500070)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- FORNEY 180 ST+ Stick TIG Welder (321)
- LINCOLN ELECTRIC Stick Electrode, E6013, 3/32", 12 L, 1 lb (ED033499)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- Esab Stick Welders