Shop All Multiprocess Welders
Esab
Mig Welder Kit, ESAB Rebel, Phase 1 , 120/208/230 V AC , Flux Core, MIG , 150A@120V DC, 250A@230V DC
Mfr # 0558012704
Zoro # G1566323
product price: $4,172.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,172.99
Free 30-Day Returns
Key Features
- Series Rebel EMP 235ic
- Phase Single-Phase
- Input Voltage 120V AC, 208V AC, 230V AC
- Function Flux Core, MIG
- Rated Output 150A@120V DC, 250A@230V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0558012704
- Zoro # G1566323
- UPC # 662067959211
- Country of Origin Multiple
- Category Multiprocess Welders
Dimensions
Overall Width (In.) | 11 1/2 in |
Overall Height (In.) | 26 1/2 in |
Wire Size | Aluminum 0.030 in to 0.047 in, Flux Cored 0.030 in to 0.052 in, Mild Steel 0.023 in to 0.045 in, Stainless Steel 0.030 in to 0.045 in |
Overall Depth (In.) | 19 1/2 in |
Minimum Wire Diameter | 0.024 in (Mild Steel), 0.030 in (Aluminum), 0.030 in (Flux-Cored), 0.030 in (Stainless Steel) |
Overall Depth | 19.5 in |
Maximum Wire Diameter | 0.045 in (Mild Steel), 0.045 in (Stainless Steel), 0.047 in (Aluminum), 0.052 in (Flux-Cored) |
Overall Height | 26.5 in |
Overall Width | 11.5 in |
Max. Wire Diameter | 0.045 in (Solid), 3/64 in (Aluminum) |
Power Cord Length | 10 ft |
Description
Multiprocess Welder, Series Rebel EMP 235ic, Input Voltage 120V AC, 208V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 250 A, TIG Welding Maximum Output Current 250 A, MIG Welding Maximum Output Current 250 A, For Wire Type Aluminum, Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 24oz (1620-24)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120, 230V , DC TIG, Flux-Cored, MIG, Stick (0558102240)
- ESAB Welding Cart for ESAB Rebel 215i, 235i (0558102491)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120/208/230 V AC , DC TIG, Flux Core, MIG, Stick (0558012702)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LONGEVITY PROMTS 252i, 250 Amp 220V/110V MIG/TIG/STICK Welder (3 in 1) (880160)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- Esab Multiprocess Welders