Shop All Multiprocess Welders
This Product is Discontinued
Esab
MIG Welder Kit, ESAB Rebel, Phase 1 , 120/208/230 V AC , Flux Core, MIG , 150A@120V DC, 250A@230V DC (Discontinued)
Mfr # 0558012700
Zoro # G2771942
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ESAB Rebel
- Phase 1
- Input Voltage 120/208/230 V AC
- Function Flux Core, MIG
- Rated Output 150A@120V DC, 250A@230V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0558012700
- Zoro # G2771942
- UPC # 662067959174
- Country of Origin China
- Category Multiprocess Welders
Dimensions
Overall Width (In.) | 11 1/2 in |
Overall Depth (In.) | 19 1/2 in |
Wire Size | Aluminum 0.030 in to 0.047 in, Flux Cored 0.030 in to 0.052 in, Mild Steel 0.023 in to 0.045 in, Stainless Steel 0.030 in to 0.045 in |
Overall Height (In.) | 26 1/2 in |
Details
Item | Mig Welder Kit |
Series | ESAB Rebel |
Phase | 1 |
Input Voltage | 120/208/230 V AC |
Function | Flux Core, MIG |
Rated Output | 150A@120V DC, 250A@230V DC |
OCV | 90 |
Output Range | 5 to 250A DC |
Standards | CSA E60974-1, IEC 60974-1, UL 60974-1 |
Input (Amps) | 5/60 |
Duty Cycle | 40% |
Amps AC | 5-250ADC |
Features | Dual Voltage Capability and Handle Roll Cage, MIG Technology, Unmatched Portability |
Aluminum - Material Thickness | 18 ga to 1/2 in |
Hz | 50/60 |
Welding Processes | Flux Core, MIG |
Includes | 0.9 mm Wire, 12-1/2 ft Hose, Contact Tips, Drive Rolls, Power Adapter, Return Clamp with Leads, Tweco Spray Master 250 MIG Gun, Victor Argon Flowmeter Regulator |
Application | Construction, Educational Facilities, General Manufacturing, Heavy Equipment, Light Fabrication, Metal Fabrication, Portable Welding Applications, Railcar, Sheet Metal, Shipbuilding |
Description
Mig Welder Kit, Series ESAB Rebel 235EMic, Input Voltage 120/208/230 V AC, Phase 1, Welding Processes Flux Core, MIG, Includes 0.9 mm Wire, 12-1/2 ft Hose, Contact Tips, Drive Rolls, Power Adapter, Return Clamp with Leads, Tweco Spray Master 250 MIG Gun, Victor Argon Flowmeter Regulator, Application Construction, Educational Facilities, General Manufacturing, Heavy Equipment, Light Fabrication, Metal Fabrication, Portable Welding Applications, Railcar, Sheet Metal, Shipbuilding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.