Shop All Welding Helmet Accessories
Esab
Inside Lens Cover, PK10
Mfr # 0700000482
Zoro # G8279874
product price: $47.55
/pk 10, $4.76/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Standards ANSI, AS NZS, CE EN379/EN175, CSA Certified
- Features Four Arc Sensors For Higher Auto Darkening Response
- For Use With Savage A40 Professional Automatic Welding Helmet
- Compatible with Series A40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0700000482
- Zoro # G8279874
- UPC # 7330725066337
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 3 1/2 in |
Plate Length | 4 3/8 in |
Details
Item | Inside Lens Cover |
Lens Color | Clear |
Standards | ANSI, AS NZS, CE EN379/EN175, CSA Certified |
Features | Four Arc Sensors For Higher Auto Darkening Response |
For Use With | Savage A40 Professional Automatic Welding Helmet |
Compatible with Series | A40 |
Magnification | No |
Plate Thickness | 0.3 in |
Welding Shade Designation | W9-13 |
Compatible with Manufacturer Model Number | 0700000490, 0700000491 |
Diopter Strength | 0.0 |
Magnifying Power | 0 |
Compatible with Brand | Savage |
Compatible Manufacturer Part Number | 0700000490, 0700000491 |
Compatible with Manufacturer Part Number | 0700000490, 0700000491 |
Compatible with Manufacturer Model Number [NEW] | 0700000490, 0700000491 |
Compatible Grainger Part Number | 60HK08, 60HK09 |
Compatible Manufacturer Model Number | 0700000490, 0700000491 |
For Use with Mfr. Model Number | 0700000490, 0700000491 |
For Use With Mfr. Model Number | 0700000490, 0700000491 |
Description
Inside Lens Cover, Compatible with Brand Savage, Compatible with Grainger Part Number 60HK08, 60HK09, Compatible with Manufacturer Model Number 0700000490, 0700000491, Compatible with Series A40, Diopter Strength 0.0, Features Four Arc Sensors For Higher Auto Darkening Response, For Use With Savage A40 Professional Automatic Welding Helmet, Lens Color Clear, Magnification No, Magnifying Power 0, Plate Length 4 3/8 in, Plate Thickness 0.3 in, Plate Width 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- BLUEFIRE Propane Camping Gas, 16.4 oz, 2pk (00014)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- ESAB Front Lens Cover, PK10 (0700000010)
- ESAB SENTINEL A50 Front Cover Lens, Clear, PK5 (0700000823)
- ESAB SENTINEL A50 Inside Cover Lens, PK5 (0700000808)
- ESAB SENTINEL A50 Front Cover Lens, Amber, PK5 (0700000824)
- ESAB Sweatband (0700000414)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- JACKSON SAFETY Welding Accessories - NexGen® Digital Variable ADF Welding Helmets (15984)
- Esab Welding Helmet Accessories