Shop All Arc Welding Rod
Esab
Hardfacing Metal-Cored Wire, 0.045 in dia
Mfr # 11423100
Zoro # G402695481
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 965-G
- Welding Current Designation DCEP
- Process Metal-Cored Welding (MCAW)
- Wire Diameter 0.045 in
- Maximum Rockwell Hardness (As Welded) 60 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 11423100
- Zoro # G402695481
- UPC # 607872008785
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Spool Width | 3 5/8 in |
Arbor Hole Diameter | 2 1/16 in |
Details
Item | Hardfacing Metal-Cored Wire |
Series | Stoody 965-G |
Welding Current Designation | DCEP |
Process | Metal-Cored Welding (MCAW) |
Maximum Rockwell Hardness (As Welded) | 60 HRC |
Alloy Composition | 26% Caromium,Maganese,Silicon, Carbon |
Weight | 33 lb |
Wire Type | Metal-Cored |
Rockwell Hardness | 56 to 60 HRC |
For Welding Position | Flat, Horizontal |
Compatible Shielding Gas | 75% Argon/25% Carbon Dioxide, 98% Argon/2% Oxygen |
Alloy Type | Metal-to-Earth, Severe Abrasion |
Typical Application | Drag Line Bucket Lips, Dredge Parts, Extruder Screw, Muller Tires, Tamper Feet, Tillage Tools |
Spool Type | Steel Spool |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Shielding Type | Gas-Shielded |
Description
Hardfacing Metal-Cored Wire,0.045 in dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Non-Corrosive (403125000D)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti (255012056)
- ESAB Welding Electrode, 1/8" dia. (811005602)
- ESAB Welding Electrode, 7/32" dia. (811070143)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB DUAL SHIELD 7100 Ultra 035x33/AWS-AWS-E7 (248000622)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- Esab Arc Welding Rod