Shop All Plasma Cutting Systems
Esab
HandyPlasma 25i
Mfr # 1-1601-25D
Zoro # G910934935
product price: $2,098.99
/ea
Free Shipping & Returns
$2,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 V AC
- Series Handy Plasma 25i
- Features Easy to use 2.8 in Color TFT Screen, with Large Control Knob to Manage all Adjustments, Light and Portable, Torch Trigger Lock for Greater Safety, Trigger Torch 2T/4T Function Offers Greater Control and Reduces Hand Fatigue While Cutting for Extended Periods
- Includes 3 m Work Lead with Ground Clamp, Air Filter Wrench, Compressed Air Connector, Plasma Torch, Shoulder Strap
- Cutting Configuration Grate Cutting, Plate Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1-1601-25D
- Zoro # G910934935
- UPC # 662067330331
- Country of Origin China
- Category Plasma Cutting Systems
Dimensions
Overall Depth | 16.34 in |
Overall Height | 12.76 in |
Overall Width | 6.93 in |
Details
Item | HandyPlasma 25i |
Input Voltage | 115 V AC |
Series | Handy Plasma 25i |
Features | Easy to use 2.8 in Color TFT Screen, with Large Control Knob to Manage all Adjustments, Light and Portable, Torch Trigger Lock for Greater Safety, Trigger Torch 2T/4T Function Offers Greater Control and Reduces Hand Fatigue While Cutting for Extended Periods |
Includes | 3 m Work Lead with Ground Clamp, Air Filter Wrench, Compressed Air Connector, Plasma Torch, Shoulder Strap |
Cutting Configuration | Grate Cutting, Plate Cutting |
Required Air Flow | 3.9 cfm |
Maximum Pressure - Air Compressor | 80 psi |
For Minimum Material Thickness | 3/16 in |
Weight | 29.7 lb |
Max. Input Current | 25 A @ 115V AC (Single-Phase) |
Input Frequency | 50/60 Hz |
Plasma Torch Type | Handheld |
Phase | Single-Phase |
Plasma Cutting Output @ Duty Cycle | 25 A @ 25% |
Welding Processes | Plasma Cutting |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Standards | CSA |
For Maximum Material Thickness | 5/16 in |
Description
HandyPlasma 25i, Cutting Configuration Grate Cutting, Plate Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 5/16 in, For Minimum Material Thickness 3/16 in, Input Frequency 50/60 Hz, Input Voltage 115 V AC, Max. Input Current 25 A @ 115V AC (Single-Phase), Phase Single-Phase, Plasma Cutting Output @ Duty Cycle 25 A @ 25 Percent, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLDER - IT, INC. Micro-Jet Automatic Ignition Torch (Refillable Fuel Cell Included) (MJ-300)
- WELLER Holder/ Helping Hand (WLACCHHB-02)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #6 (0333-0308) (6-GPN)
- POWERWELD Inverter Plasma Cutter Machine (HC-40PLUS)
- AMICO ELECTRIC 60-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.0 inch Clean Cut. (APC-60HF)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- AMICO ELECTRIC 100 Plasma Cutter Consumables, 40-Nozzles 40-Electrodes 20-Ceramic Cups for CUT-50 CUT-55M CTS-200 (CUT5060-100)
- LONGEVITY FORCECUT 42i, 40 Amp Auto-Voltage Plasma Cutter (CNC-Ready) (880079)
- LONGEVITY FORCECUT 40D, 40 Amp 110V/220V Full Pilot Arc Plasma Cutter (880077)
- STAR ASIA 30 Amp Plasma Cutter With Attached Torc (41200)
- Esab Plasma Cutting Systems