Shop All Welding Helmet Accessories
Esab
Front Lens Cover, PK10
Mfr # 0700000010
Zoro # G8279880
product price: $55.45
/pk 10, $5.55/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Four Arc Sensors For Higher Auto Darkening Response
- Lens Color Clear
- Standards ANSI, AS NZS, CE EN379/EN175, CSA Certified
- For Use With Savage A40 Professional Automatic Welding Helmet
- Compatible with Series A40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0700000010
- Zoro # G8279880
- UPC # 7330725007354
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 2 in |
Plate Length | 3 7/8 in |
Details
Item | Front Lens Cover |
Features | Four Arc Sensors For Higher Auto Darkening Response |
Lens Color | Clear |
Standards | ANSI, AS NZS, CE EN379/EN175, CSA Certified |
For Use With | Savage A40 Professional Automatic Welding Helmet |
Compatible with Series | A40 |
Compatible with Manufacturer Model Number | 0700000490, 0700000491 |
Magnification | No |
Plate Thickness | 0.3 in |
Magnifying Power | 0 |
Diopter Strength | 0.0 |
Compatible with Brand | Savage |
Welding Shade Designation | W9-13 |
Compatible Manufacturer Part Number | 0700000490, 0700000491 |
Compatible with Manufacturer Model Number [NEW] | 0700000490, 0700000491 |
Compatible with Manufacturer Part Number | 0700000490, 0700000491 |
Compatible Grainger Part Number | 60HK08, 60HK09 |
Compatible Manufacturer Model Number | 0700000490, 0700000491 |
For Use with Mfr. Model Number | 0700000490, 0700000491 |
For Use With Mfr. Model Number | 0700000490, 0700000491 |
Description
Front Lens Cover, Compatible with Brand Savage, Compatible with Grainger Part Number 60HK08, 60HK09, Compatible with Manufacturer Model Number 0700000490, 0700000491, Compatible with Series A40, Diopter Strength 0.0, Features Four Arc Sensors For Higher Auto Darkening Response, For Use With Savage A40 Professional Automatic Welding Helmet, Lens Color Clear, Magnification No, Magnifying Power 0, Plate Length 3 7/8 in, Plate Thickness 0.3 in, Plate Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- MILLER ELECTRIC Plasma Cutting Tip, 27A, PK5 (176656)
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- POWERWELD Gas Flow Tester (PWGFT)
- ESAB SENTINEL A50 Front Cover Lens, Amber, PK5 (0700000824)
- ESAB Inside Lens Cover, PK10 (0700000482)
- ESAB Sweatband (0700000414)
- ESAB SENTINEL A50 Front Cover Lens, Clear, PK5 (0700000823)
- ESAB SENTINEL A50 Inside Cover Lens, PK5 (0700000808)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Clear (231410)
- Esab Welding Helmet Accessories