Shop All TIG Welding Accessories
Esab
Foot Pedal, TIG Type, Stainless Steel
Mfr # W4014450
Zoro # G1566317
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wired Foot Control
- Material Stainless Steel
- For Use With Welding Power Source
- Length 12 ft
- Application Tig Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # W4014450
- Zoro # G1566317
- UPC # 822635034256
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Length | 12 ft |
Cable Length | 15 ft |
Details
Item | TIG Foot Pedal |
Type | Wired Foot Control |
Material | Stainless Steel |
For Use With | Welding Power Source |
Application | Tig Welding |
Characteristics | It Turns The Output On and Off and Allows The Operator to Precisely Control The Welding Amperage and Make Adjustments While Welding |
Includes | Foot Control and Cable |
Compatible with Brand | ESAB |
Plug Type | 8-Pin (ESAB) |
Control Type | Foot Control |
Compatible with Model | 0558012700, 0558012702, 0558012704, 0558102239, 0558102240, 0558102436, 0558102554, 0558102555, 0558102556, 0558102557 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | Rebel EM 215ic, Rebel EM 235ic, Rebel EMP 215ic, Rebel EMP 235ic, Rebel EMP 285ic, Rebel EMS 215ic |
Connection Type | Wired |
Process | TIG Welding (GTAW) |
Description
TIG Foot Pedal, Compatible with Model 0558012700, 0558012702, 0558012704, 0558102239, 0558102240, 0558102436, 0558102554, 0558102555, 0558102556, 0558102557, Compatible with Brand ESAB, Welding Processes TIG Welding (GTAW), Type Wired Foot Control, Compatible with Series Rebel EM 215ic, Rebel EM 235ic, Rebel EMP 215ic, Rebel EMP 235ic, Rebel EMP 285ic, Rebel EMS 215ic, Connection Type Wired, Control Type Foot Control, Cable Length 15 ft, Plug Type 8-Pin (ESAB), Includes Foot Control and Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Mobile Tool Cart, 43" H (TMC8080)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.375 In (43S)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-2, 10 lb. (ER70S2-063-10T)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/16 In, PK2 (45V116S)
- MILLER ELECTRIC Water Hose, 12.5 Ft (3.8m), Braided Rubber (45V07RBB)
- MAG-MATE TIG Magnetic Holder, 2-5/8 in. (WTHT01)
- POWERWELD Magnetic TIG Torch Stand (MI-TTS-M)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125F (WP-9F)
- PARKER TORCHOLOGY Standard Wedge Collet, 1/8" (WP17/WP18/WP26) (P3CGS-32)
- MILLER ELECTRIC Water Hose, Rubber, 1/2 in. Diameter (45V08RBB)
- Esab TIG Welding Accessories