Shop All MIG Accessories
Esab
Foot Control, Contactor On/Off
Mfr # 600285
Zoro # G6941934
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fabricator 141i and 181i
- Cord Length 15 ft
- Application Contactor On/Off & Current Control Foot Pedal
- Includes Contactor On/Off, Current Control Foot Pedal
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 600285
- Zoro # G6941934
- UPC # 822635779812
- Country of Origin United States
- Category MIG Accessories
Dimensions
Cord Length | 15 ft |
Cable Length | 15 ft |
Details
Item | TIG Foot Pedal |
For Use With | Fabricator 141i and 181i |
Application | Contactor On/Off & Current Control Foot Pedal |
Includes | Contactor On/Off, Current Control Foot Pedal |
Welding Processes | Stick Welding (SMAW), TIG Welding (GTAW) |
Compatible with Series | ET 201i DC, ET 220i and 301i AC/DC, Fabricator 141i |
Control Type | Foot Control |
Type | Foot Control Contactor |
Connection Type | Wired |
Compatible with Brand | ESAB |
Plug Type | 8-Pin |
Process | Stick Welding (SMAW), TIG Welding (GTAW) |
Description
TIG Foot Pedal, Compatible with Brand ESAB, Welding Processes Stick Welding (SMAW), TIG Welding (GTAW), Type Foot Control Contactor, Compatible with Series ET 201i DC, ET 220i and 301i AC/DC, Fabricator 141i, Connection Type Wired, Control Type Foot Control, Cable Length 15 ft, Plug Type 8-Pin, Includes Contactor On/Off, Current Control Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231111)
- TWECO Nozzle, 1/8in Tip Reces, #3 Gun, 23-62, PK2 (12301120)
- HOBART WELDING PRODUCTS MIG Welding Wire, Solid, Aluminum, 1 lb. (S163208-G18)
- ESAB 2 ft. Power Adapter (W4014000)
- PARKER TORCHOLOGY Binzel Style MIG Gun Liner, 360A, 1/16", 5m (PB3631-50)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035-.045" (KP1696-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- MILLER ELECTRIC MILLER 20 Series Wire Feeder (951779001)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- Esab MIG Accessories