Shop All Stick Welders
Esab
ESAB Rebel EMP 285ic Multiprocess Welder
Mfr # 0558102557
Zoro # G3240292
product price: $5,986.99
/ea
Free Shipping & Returns
$5,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Rebel EMP 285ic
- Input Voltage 460V AC, 575V AC
- Polarity DC
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Application Industrial Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0558102557
- Zoro # G3240292
- UPC # 662067196883
- Country of Origin China
- Category Stick Welders
Dimensions
Maximum Wire Diameter | 0.52 in (Aluminum), 0.52 in (Mild Steel), 0.52 in (Stainless Steel), 1/16 in (Flux Cored) |
Power Cord Length | 10 ft |
Max. Wire Diameter | 0.052 in (Aluminum), 1/16 in (Flux-Cored) |
Minimum Wire Diameter | 0.030 in (Aluminum), 0.030 in (Flux Cored), 0.030 in (Mild Steel), 0.030 in (Stainless Steel) |
Overall Width | 11.5 in |
Overall Height | 19.5 in |
Description
Multiprocess Welder, Series Rebel EMP 285ic, Input Voltage 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 350 A, TIG Welding Maximum Output Current 350 A, MIG Welding Maximum Output Current 350 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- WELLER Solder Gun Kit 75W (7200PKS)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 50 lb. (20YD17)
- LINCOLN ELECTRIC Stick Electrode, 6011, 5/32 In, 14 L, 50 lb. (ED010114)
- ESAB ESAB Rogue ES 180i Stick Welder (0700500070)
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- FORNEY Forney Easy Weld 100 ST Stick Machine - 90A - 120V - 5/16" Welding Capacity (298)
- H&S AUTOSHOT STUD WELDER DUAL-PRO 2.0 MULTIFUNCTION (HSUNI-9802)
- CAMPBELL HAUSFELD PORTABLE STICK WELDER W/ KIT; 70A; 115V (WS099098AV)
- Esab Stick Welders