Shop All Stick Welders
Esab
ESAB Rebel EMP 285ic Multiprocess Welder
Mfr # 0558102554
Zoro # G3239818
product price: $5,109.99
/ea
Free Shipping & Returns
$5,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity DC
- Aluminum - Material Thickness 18 ga to 3/8 in
- Open Circuit Voltage 68 V DC
- Overall Width 11.5 in
- Max. Wire Diameter 0.052 in (Aluminum), 1/16 in (Flux-Cored)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0558102554
- Zoro # G3239818
- UPC # 662067196890
- Country of Origin China
- Category Stick Welders
Dimensions
Overall Width | 11.5 in |
Max. Wire Diameter | 0.052 in (Aluminum), 1/16 in (Flux-Cored) |
Maximum Wire Diameter | 0.52 in (Aluminum), 0.52 in (Mild Steel), 0.52 in (Stainless Steel), 1/16 in (Flux Cored) |
Power Cord Length | 10 ft |
Minimum Wire Diameter | 0.030 in (Aluminum), 0.030 in (Flux Cored), 0.030 in (Mild Steel), 0.030 in (Stainless Steel) |
Overall Height | 19.5 in |
Description
Multiprocess Welder, Series Rebel EMP 285ic, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 300 A, TIG Welding Maximum Output Current 300 A, MIG Welding Maximum Output Current 300 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- UNIWELD UNIWELD TYPE370 Sz3 Welding Tip (TYPE370-3)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 50.7 oz. (54A065)
- ESAB ESAB Rogue ES 180i Stick Welder (0700500070)
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- MOTOR GUARD Magna-Spot 1500 Stud Kit (JO1500)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- HOBART WELDING PRODUCTS Stick Welder, Stickmate Series, DC 20-160A (500570)
- AMICO ELECTRIC Multifunction 50A Plasma Cutter, 200A HF-TIG & Stick Arc Welder, Compatible Foot Pedal: FP515-1K. (CTS-200B)
- Esab Stick Welders