Shop All Stick Welders
Esab
ESAB Rebel EMP 205ic Multiprocess Welder
Mfr # 0558102553
Zoro # G3239836
Free Shipping & Returns
$4,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Rebel EMP 205ic
- Input Voltage 120V AC, 230V AC
- Polarity DC
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 0558102553
- Zoro # G3239836
- UPC # 662067196869
- Country of Origin Multiple
- Category Stick Welders
Dimensions
Overall Width | 9 in |
Overall Height | 16 in |
Description
Multiprocess Welder, Series Rebel EMP 205ic, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 180 A, TIG Welding Maximum Output Current 205 A, MIG Welding Maximum Output Current 235 A, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 475 in/min, Remote Connection Type 8-Pin (ESAB)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Rod, Flux, 1/16x18,1145-1205 F, PK3 (56F318MPOP)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- SIEVERT Long Life Cooper, Soldering Bit, 500g (7017-25)
- MAGSWITCH Ground Clamp, 300 lb. Max. Pull, Steel (8100747)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- ESAB ESAB Rogue ES 180i Stick Welder (0700500070)
- AMICO ELECTRIC 225A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Welding (TIG-225HF)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- DENT FIX EQUIPMENT TRIGGER SWITCH F/STUD WELDER (DF103)
- AMICO ELECTRIC 140A MIG MAG Flux-cored Lift-TIG Stick 5-in-1 Welder, Compatible Spool Gun SPG15180 Weld Aluminum. (MIG-140GS)
- Esab Stick Welders