Shop All Welder Generators
Esab
Engine Driven Welder Generator, Gasoline
Mfr # 0707070150
Zoro # G310397316
product price: $2,655.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,655.99
Free 30-Day Returns
Key Features
- Series Ruffian
- Start Type Electric
- Continuous Auxiliary Power 4,000 W
- Peak Auxiliary Power 4,500 W
- Engine Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0707070150
- Zoro # G310397316
- UPC # 7330725070976
- Country of Origin China
- Category Welder Generators
Dimensions
Overall Height | 31.61 in |
Overall Depth | 40.83 in |
Overall Width | 28.74 in |
Description
Engine Driven Welder Generator, Color Black, Yellow, For Material Type Steel, Mild Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current Not Applicable, MIG Welding Minimum Output Current Not Applicable, MIG Welding Output @ Duty Cycle Not Applicable, Phase Single-Phase, Polarity AC, DC, Start Type Electric, Stick Welding Maximum Output Current 150 A, Stick Welding Minimum Output Current 115 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Connector Kit, Male (042418)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- TOMAHAWK POWER 120Amp Welder Generator Engine Driven 7HP 2200 Watt Inverter Generator (TWG120A)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- Esab Welder Generators