Shop All Arc Welder Accessories
Esab
Electrode, Torch, 80A for PT-27, PK2
Mfr # Q33366
Zoro # G205715270
product price: $55.29
/pk 2, $27.65/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # Q33366
- Zoro # G205715270
- UPC # 662067163557
- Country of Origin United States
- Category Arc Welder Accessories
Details
Item | Electrode |
Description
Electrode,Torch,80A for PT-27,Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 25 ft. (20027452)
- HARRIS CUT-TIP, 6290-4NX (1501260)
- LONGEVITY ALLOY-ARC ER4043 Welding Wire: 0.035"(0.9mm), 1Lb Spool (880475)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- ESAB Welding Kit, Stick (646325)
- ESAB Welding Torch Switch (10-2003)
- POWERWELD INC Powerweld® Electrode Holder 300 Amp (A732)
- H&S AUTOSHOT H & S Autoshot UNI-9700 Magnum Dual Spot Welder Kit (UNI-9700)
- TWECO Electrode Holder, 200 A, Max 2/0 AWG (91101180)
- ZORO SELECT Brass Ground Clamp 600A, 1 1/2ln (19N769)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 3.5 gal. (300245)
- Esab Arc Welder Accessories