Shop All Arc Welding Rod
Esab
Dual Shield 710x-M 1/16x60/CL-AWSE71T-1M
Mfr # 245019831
Zoro # G3240606
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1M, E71T-1M-DH8, E71T-9M-DH8, E71T-9M-H8, E71T1-M21A4-CS1-DH8
- Series Dual Shield 710X-M
- Standards AWS A5.20, AWS A5.36, MIL-E-24403A: 71T-1M
- Yield Strength (Minimum Required) 58 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 245019831
- Zoro # G3240606
- UPC # 662303085940
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.0625 in |
Details
Item | Flux-Cored Welding Wire |
Material | Carbon Steel |
AWS Classification | E71T-1M, E71T-1M-DH8, E71T-9M-DH8, E71T-9M-H8, E71T1-M21A4-CS1-DH8 |
Series | Dual Shield 710X-M |
Standards | AWS A5.20, AWS A5.36, MIL-E-24403A: 71T-1M |
Yield Strength (Minimum Required) | 58 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Tensile Strength (As Welded) | 83 ksi (75% Argon/25% Carbon Dioxide) |
Welding Current Designation | DCEP |
Elongation (As Welded) | 29% |
Number of Passes | Multiple Passes |
Compatible Shielding Gas | 75% Argon/25% Carbon Dioxide |
Wire Type | Flux-Cored |
Yield Strength (As Welded) | 74 ksi (75% Argon/25% Carbon Dioxide) |
Process | Flux-Cored Welding (FCAW) |
Tensile Strength (Minimum Required) | 70 ksi |
Elongation (Minimum Required) | 22 % |
Weight | 60 lb |
Spool Type | Steel Spool |
For Material Type | Carbon Steel to Carbon Steel |
Shielding Type | Gas-Shielded |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 74 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 710X-M, Weight 60 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Helmet Kit for Face Shields, PK6 (38423)
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- MASTER APPLIANCE Ultratorch with Hot Knife Tip, Butane (UT-100Si-HK)
- FIREPOWER Cutting Tip, 3-101-3, Acetylene (6700-2443)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti (255012056)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB Stick Electrode (N3161324C)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 1/16", 33 lb (ED034276)
- Esab Arc Welding Rod