Shop All Arc Welding Rod
Esab
Dual Shield 710x-M 1/16x33/AWS-AWSE71T-1
Mfr # 245019823
Zoro # G3240728
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1M, E71T-1M-DH8, E71T-9M-DH8, E71T-9M-H8, E71T1-M21A4-CS1-DH8
- Series Dual Shield 710X-M
- Standards AWS A5.20, AWS A5.36, MIL-E-24403A: 71T-1M
- Compatible Shielding Gas 75% Argon/25% Carbon Dioxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 245019823
- Zoro # G3240728
- UPC # 662303085087
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.0625 in |
Spool Diameter | 11 3/4 in |
Wire Diameter | 1/16 in |
Arbor Hole Diameter | 2 in |
Spool Width | 3 5/8 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 74 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 710X-M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 8 ft. H x 8 ft. W (364-8X8)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- SEELYE Thermoplastic Welding Rod, PK 54 (900-18001)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- ESAB Welding Electrode, 3/16" dia. (811005073)
- ESAB Stick Electrode (N3091432C)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- Esab Arc Welding Rod