Shop All Arc Welding Rod
Esab
Dual Shield 710x 045x33/AWS-AWS-E71T-1C
Mfr # 245019252
Zoro # G3240868
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1C, E71T-1C-DH8, E71T-9C-DH8, E71T1-C1A2-CS1-DH8
- Series Dual Shield 710X
- Standards AWS A5.20, AWS A5.36
- Yield Strength (As Welded) 75 ksi (100% Carbon Dioxide), 83 ksi (75% Argon/25% Carbon Dioxide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 245019252
- Zoro # G3240868
- UPC # 662303082147
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Diameter | 11 3/4 in |
Spool Width | 3 5/8 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 ksi (100 Percent Carbon Dioxide), 93 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 710X, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- WESTWARD 14" DC Electrode 3/32" Dia., AWS E312-16, 5 lb. (30XN54)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- POWERWELD TIG Rod, Stainless Steel, ER309L, 3/32" x 36" (ER309L-332)
- ESAB ATOM ARC 7018 3/32x14x50/HS Stick Electr (255013310)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- ESAB Rod (11994800)
- XTRWELD Pure Tungsten Electrode, 3/32, Green, 7 In L, 10PK (WTPURE093)
- Esab Arc Welding Rod