Shop All Arc Welding Rod
Esab
Dual Shield 710x .045x15/PSP-AWS-E71T-1
Mfr # 245019344
Zoro # G3240956
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1C, E71T-1C-DH8, E71T-9C-DH8, E71T1-C1A2-CS1-DH8
- Series Dual Shield 710X
- Standards AWS A5.20, AWS A5.36
- For Joining Carbon Steel to Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 245019344
- Zoro # G3240956
- UPC # 662303083977
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Diameter | 8 in |
Spool Width | 3 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 ksi (100 Percent Carbon Dioxide), 93 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 710X, Weight 15 lb, For Material Type Carbon Steel to Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- ALPHA METALS Solder Lead Ingot 5# Bar (56468)
- MILLER ELECTRIC Gas Hose, Vinyl, 12.5 Ft (3.8m) (40V75)
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- ESAB Welding Electrode, 3/16" dia. (811070333)
- ESAB Rod (10202800)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- ESAB Rod (10202900)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- XTRWELD E308L-16 1/16 x 8 Lb Box priced per pound Vac Pack, AWS A5.4, CTD E Fx Red (SE308L16062-8)
- Esab Arc Welding Rod