Shop All Arc Welding Rod
Esab
DUAL SHIELD 7100 Ultra 045x33/AWS-AWS-E7
Mfr # 248000044
Zoro # G3240712
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1C, E71T-1C-DH8, E71T-1M, E71T-1M-DH8, E71T-9C-DH8, E71T-9M-DH8, E71T1-C1A2-CS1-DH8, E71T1-M21-CS1-DH8
- Series Dual Shield 7100 Ultra
- Standards AWS A5.20, AWS A5.36
- Weight 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 248000044
- Zoro # G3240712
- UPC # 662303006808
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Spool Width | 3 5/8 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Diameter | 11 3/4 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 85 ksi (100 Percent Carbon Dioxide), 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 78 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 7100 Ultra, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- CHEMTRONICS Detergent, 16 oz, 6 pH Max (ES1664T)
- HARRIS Brazing Alloy (5635)
- BERNARD Nozzle, 1in.H (401-7-62)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 50lb (812000032)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti (255012056)
- ESAB Welding Electrode, 5/32" dia. (55044030G0)
- ESAB Rod (11994800)
- ESAB Stick Electrode (N3091432P)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- Esab Arc Welding Rod