Shop All MIG Welding Wire
Esab
Coreshield15 035x33/AWS-AWSE71T-14
Mfr # 242201606
Zoro # G3240098
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AWS A5.20, AWS A5.36
- Material Carbon Steel
- Series Coreshield 15
- AWS Classification E71T-14, E71T-GS, E71T14-Z-CS3
- Spool Type Steel Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 242201606
- Zoro # G3240098
- UPC # 662303000554
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Diameter | 11 3/4 in |
Arbor Hole Diameter | 2 in |
Spool Width | 3 5/8 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 89 ksi, Yield Strength (As Welded) 89 ksi, Spool Type Steel Spool, Series Coreshield 15, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, E71T-14, E71T14-Z-CS3, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Tip Cleaning Sponge (CS-36)
- GENTEC Compact Torch Kit with a Flexible 12' Braided Rubber Hose (KCMA27SP)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- AMERIFLAME ArTorch Twin Hose 6Ft 3/16" B-Conn (ARTH6B)
- ESAB Spoolarc 86, Copper, .045" x 550, OMP 4/PLT (138UF87M)
- ESAB Spoolarc 86 Er70S-6 0.035In 11Lb Welding Wire (138TF45)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- ESAB Rod (1382F07)
- ESAB Welding Wire (7008114600)
- ESAB Welding Wire (7008094600)
- XTRWELD ER309/ER309H .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP309035-25)
- Esab MIG Welding Wire