No Product Image Available

Esab

Coreshield 11 1/16x15/PSP-AWSE71T-11


product price: $96.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series Coreshield 11
  • AWS Classification E71T-11, E71T11-Z-CS3
  • Material Carbon Steel
  • Standards AWS A5.20, AWS A5.36
  • Wire Diameter 1/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Esab
  • MFR # 242202911
  • Zoro # G3240536
  • UPC #
    662303206581
  • Country of Origin United States
  • Category MIG Welding Wire

Dimensions

Wire Diameter 1/16 in
Spool Width 3 in
Wire Diameter 0.0625 in
Arbor Hole Diameter 2 in
Spool Diameter 8 in

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Coreshield 11, Weight 15 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-Z-CS3, Welding Current Designation DCEN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.