Shop All MIG Welding Wire
Esab
Coreshield 11 045x33/AWS-AWSE71T-11
Mfr # 242201408
Zoro # G3239958
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-11, E71T11-Z-CS3
- Standards AWS A5.20, AWS A5.36
- Series Coreshield 11
- Spool Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 242201408
- Zoro # G3239958
- UPC # 662303000400
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Width | 3 5/8 in |
Wire Diameter | 0.045 in |
Spool Diameter | 11 3/4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Coreshield 11, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-Z-CS3, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- PARKER TORCHOLOGY Bernard Style Nozzle, HD, Copper, 9/16" Tapered (P4592)
- ESAB MIG Welder, 50/60 Hz, Flux-Cored (0700301081)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- ESAB OK Aristorod 12.40 .030x11# AWS Weld (1A5008460H)
- ESAB Rod (1382F07)
- ESAB Welding Wire (7008114600)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- ESAB Welding Wire (7008084600)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .045x11lb (E71T1-ULTRA-045-33)
- Esab MIG Welding Wire