Shop All MIG Welding Wire
Esab
Coreshield 11 045x10/PSP SB-AWSE71T-11
Mfr # 242203540
Zoro # G3240012
product price: $77.39
/ea
Sold in multiples of 2 for $154.78
Free Shipping & Returns
$154.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E71T-11, E71T11-Z-CS3
- Series Coreshield 11
- Standards AWS A5.20, AWS A5.36
- Material Carbon Steel
- Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 242203540
- Zoro # G3240012
- UPC # 662303209032
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Width | 3 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Coreshield 11, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-Z-CS3, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100350)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .035" x 10 lb (SILB03510)
- ESAB OK Aristorod 12.40 .030x11# AWS Weld (1A5008460H)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- ESAB Spoolarc 86, Copper, .045" x 550, OMP 4/PLT (138UF87M)
- ESAB Mig Wire .030 33Lb (1440-0217)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .030" x 10 lb (SILB03010)
- Esab MIG Welding Wire