Shop All Arc Welding Rod
Esab
ATOM ARC 7018 ACCLAIM 5/32x14x50/HSC St
Mfr # 255012023
Zoro # G3240527
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series Atom Arc 7018 Acclaim
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 255012023
- Zoro # G3240527
- UPC # 662303085209
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018-1 H4R; E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 65 ksi, Yield Strength (As Welded) 72 ksi, Series Atom Arc 7018 Acclaim, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- BERNARD Bernard 360-L3A-15 Mig Welding Liners (360-L3A-15)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- ESAB Welding Electrode, 7/32" dia. (811070143)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- ESAB Stick Electrode (N3091324C)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- XTRWELD SELECT 43 Filler Metal, 5/32, Aluminum, 1 lb Display Pack, 14 Inch L (SEA43156-1DP)
- Esab Arc Welding Rod