Shop All Arc Welding Rod
Esab
ATOM ARC 7018 ACCLAIM 3/32x14x50/HSC St
Mfr # 255012007
Zoro # G3240676
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series Atom Arc 7018 Acclaim
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 255012007
- Zoro # G3240676
- UPC # 662303084646
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E7018-1 H4R; E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 65 ksi, Yield Strength (As Welded) 72 ksi, Series Atom Arc 7018 Acclaim, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.L. GAGE G.A.L. Gage 297-0005 V-WAC Single Weld Gage (297-0005)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 3 (CTIP6290-3)
- RADNOR Contact Tip, 0.035, Tregaskiss, HD, PK25 (RAD64002844)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB Stick Electrode (N3081432P)
- ESAB DUAL SHIELD 7100 Ultra 035x33/AWS-AWS-E7 (248000622)
- ESAB Rod (10206400)
- ESAB Stick Electrode (N3081324P)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 5/32" Dia., 11lb (1105)
- Esab Arc Welding Rod