Shop All Arc Welding Rod
Esab
ATOM ARC 7018 ACCLAIM 1/8x14x50/HSC Sti
Mfr # 255012015
Zoro # G3240387
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series Atom Arc 7018 Acclaim
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 255012015
- Zoro # G3240387
- UPC # 662303084134
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E7018-1 H4R; E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 65 ksi, Yield Strength (As Welded) 72 ksi, Series Atom Arc 7018 Acclaim, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- PARKER TORCHOLOGY Miller Style Liner, .035" to .045", 15' (194012) (M194-012)
- WELLER Soldering Iron, 100 W (W100P3)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- ESAB Rod (11318200)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- Esab Arc Welding Rod