Shop All Arc Welding Rod
Esab
ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti
Mfr # 255012056
Zoro # G3240423
product price: $40.45
/ea
Sold in multiples of 3 for $121.35
$121.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series Atom Arc 7018 Acclaim
- Container Size 10 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 255012056
- Zoro # G3240423
- UPC # 662303087081
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Carbon Steel |
AWS Classification | E7018, E7018 H4R, E7018-1, E7018-1 H4R |
Series | Atom Arc 7018 Acclaim |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Finish/Coating | Low-Hydrogen Iron Powder |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Elongation (Minimum Required) | 32 % |
Tensile Strength (Minimum Required) | 70 ksi |
Process | Stick Welding (SMAW) |
Elongation (As Welded) | 36% |
Welding Current Designation | AC, DCEP |
Weight | 10 lb |
Yield Strength (As Welded) | 72 ksi |
Tensile Strength (As Welded) | 87 ksi |
For Material Type | Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel |
Number of Passes | Multiple Passes |
Yield Strength (Minimum Required) | 65 ksi |
Description
Stick Electrode, AWS Classification E7018-1 H4R; E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 65 ksi, Yield Strength (As Welded) 72 ksi, Series Atom Arc 7018 Acclaim, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- SMITH EQUIPMENT Heavy Duty Gouging Tip (SC13-3)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4757-8)
- ESAB Welding Electrode, 1/8" dia. (811005057)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- ESAB Stick Electrode (N3091432C)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- Esab Arc Welding Rod