Shop All Arc Welding Rod
Esab
ATOM ARC 7018 7/32x18x50/HS Stick Electr
Mfr # 255017311
Zoro # G3240493
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Atom Arc 7018
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 255017311
- Zoro # G3240493
- UPC # 662303016548
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 7/32 in |
Description
Stick Electrode, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 7/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 78 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 68 ksi, Series Atom Arc 7018, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gouging Carbon Electrode 3/8" Dia., 10 PCS (41R167)
- OPTREL Nova Auto Darkening Filter 2 x 4-1/4", Shade 3, 10, Solar Powered (5012.238)
- FORNEY Acetylene Cutting Tip, Size 1 MC12-1 (60407)
- VICTOR Straight Cutting Torch, 21 L, 75 deg. Head (0381-1623)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- ESAB Rod (11436300)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 50lb (812000164)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- ESAB Dual Shield 7000A1 0045In 33Lb Welding Wire, 245012521 (245012521)
- Esab Arc Welding Rod