Shop All Arc Welding Rod
Esab
ATOM ARC 7018 5/32x14x10/HS Stick Electr
Mfr # 255015323
Zoro # G3240082
product price: $45.79
/ea
Sold in multiples of 3 for $137.37
$137.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Atom Arc 7018
- Container Type Hermetically-Sealed Can
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 255015323
- Zoro # G3240082
- UPC # 662303016388
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 78 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 68 ksi, Series Atom Arc 7018, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED010105)
- BLUE DEMON Gasless Flux Core Welding Wire, .035x1lb (E71TGS-035-01)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB Welding Electrode, 5/32" dia. (55044030G0)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB ATOM ARC 7018 3/32x14x50/HS Stick Electr (255013310)
- Esab Arc Welding Rod