Shop All TIG Torches
Esab
Air-Cooled TIG Torch Kit, 200A Output
Mfr # 0558102493
Zoro # G1566192
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ESAB TXH
- Output Range (Amps) 200
- Application All TIG Welding Process Applications
- Accepts Tungsten Sizes 1/16 in, 3/32 in, 1/8 in, No. 5, 6, 7 Nozzles
- Includes Consumables Kit, Long Back Cap, Short Back Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 0558102493
- Zoro # G1566192
- UPC # 662067959129
- Country of Origin China
- Category TIG Torches
Dimensions
Power Cord Length | 12 1/2 ft |
Back Cap Size Designation | Long, Short |
Details
Item | TIG Torch Outfit |
Series | ESAB TXH |
Output Range (Amps) | 200 |
Application | All TIG Welding Process Applications |
Accepts | Tungsten Sizes 1/16 in, 3/32 in, 1/8 in, No. 5, 6, 7 Nozzles |
Includes | Consumables Kit, Long Back Cap, Short Back Cap |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
Kit Includes | Consumables Kit, Long Back Cap |
For TIG Torch Series | TXH-201 |
TIG Torch Head Type | Rigid Neck without Gas Valve |
TIG Torch Series | TXH-201 |
Compatible with Brand | ESAB |
Duty Cycle | 40 % |
Welding Processes | TIG Welding (GTAW) |
Maximum Current | 240 A |
Gas Valve Included | No |
Cooling Method | Air-Cooled |
Compatible with Series | ESAB Rebel EMP 235ic |
Neck Type | Rigid |
Process | TIG Welding (GTAW) |
Description
TIG Torch Outfit, Compatible with Series ESAB Rebel EMP 235ic, Duty Cycle 40 Percent, Maximum Current 240 A, Neck Type Rigid, TIG Torch Series TXH-201, Welding Processes TIG Welding (GTAW), Application All TIG Welding Process Applications, Back Cap Size Designation Long, Short, Compatible with Brand ESAB, Cooling Method Air-Cooled, Gas Valve Included No, Includes Consumables Kit, Long Back Cap, Short Back Cap, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Welding Hose Kit, 81 PC (18500106)
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- UNIWELD Welding Handle (71)
- POWERWELD Tungsten, Pure (Green), 1/16" x 7" (PUR116)
- ESAB TIG Torch And Accessories For 181i (W4013802)
- ESAB TIG Torch And Accessories For 252i (W4013600)
- ESAB TIG Torch And Accessories For 211i (W4014603)
- ARC-ZONE Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MNPRO-2-332)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- Esab TIG Torches