Shop All Arc Welding Rod
Esab
5/32 x 14in Sureweld 7018 Electrode 5lb
Mfr # 812000324
Zoro # G4845939
original price:
$25.05
16% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018
- Length 14 in
- Tensile Strength 70,000
- Series Sureweld 7018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 812000324
- Zoro # G4845939
- UPC # 662303208745
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 78 ksi, Series Sureweld 7018, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Single Stage MD Acetylene Regulator, Victor Style (AR-VM)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 1 lb. (20YD44)
- SC JOHNSON PROFESSIONAL Pregloving Moisturizing Lotion, White, PK6 (UPW1L)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WG332X7)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- ESAB Stick Electrode (N3091324C)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 50lb (812000164)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- Esab Arc Welding Rod