Shop All Arc Welding Rod
Esab
5/32 x 14in Sureweld 6011 Electrode 5lb
Mfr # 812000115
Zoro # G4760222
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000
- Series Sureweld 6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 812000115
- Zoro # G4760222
- UPC # 662303202873
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 6011, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Ground Clamp, 200 lb. Max. Pull, Steel (8100746)
- SIMPLE GREEN Antispatter, 55 gal, Drum (1400000113467)
- MILLER ELECTRIC Tig Welder, Dynasty(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output (951000005)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- ESAB Rod (11322900)
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- ESAB Stick Electrode (N3161324C)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- Esab Arc Welding Rod