Shop All Arc Welding Rod
Esab
5/32 x 14in Sureweld 6011 Electrode 50lb
Mfr # 812000123
Zoro # G4786332
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000
- Series Sureweld 6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 812000123
- Zoro # G4786332
- UPC # 662303202880
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 6011, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.030, 10lb (S222306-G22)
- THERMAL DYNAMICS Thermal Dynamics Plasma Cut Electrode (9-8214)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100 (2300-100)
- MASTER APPLIANCE Heating Element (30313)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 50lb (812000081)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ESAB Rod (11322900)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- ESAB Rod (11318200)
- BLUE DEMON Low Temp Alum-Zinc Rod, 3/16x18", 25lb, box (BDTP-316-25T)
- Esab Arc Welding Rod