Shop All Arc Welding Rod
Esab
3/32 x 14in Sureweld 7014 Electrode 5lb
Mfr # 812000180
Zoro # G4872800
original price:
$37.04
33% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7014
- Tensile Strength 70,000
- Series Sureweld 7014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 812000180
- Zoro # G4872800
- UPC # 662303202941
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 61 ksi, Series Sureweld 7014, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Flat Soapstone, 5 in x 1/2 in x 3/16 in (70803)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB Rod (11412900)
- ESAB Welding Electrode, 1/8" dia. (811005602)
- ESAB ATOM ARC 7018 3/32x14x50/HS Stick Electr (255013310)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 50lb (812000081)
- XTRWELD E11018M 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M187-10)
- Esab Arc Welding Rod