Shop All Arc Welding Rod
Esab
3/32 x 14in Sureweld 6013 Electrode 5lb
Mfr # 812000149
Zoro # G4802450
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6013
- Tensile Strength 60,000
- Series Sureweld 6013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 812000149
- Zoro # G4802450
- UPC # 662303202903
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 70 ksi, Series Sureweld 6013, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 1/16", 33 lb (ED037128)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 50lb (812000032)
- ESAB Stick Electrode (N3091432P)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- ESAB Rod (11436300)
- Esab Arc Welding Rod