Shop All MIG Accessories
This Product is Discontinued
Esab
25 ft. Hand Pendant (Discontinued)
Mfr # 10-4014
Zoro # G6941067
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Fabricator 252i
- Application On/Off & Current Control Foot Pedal
- Cord Length 25 ft
- Compatible with Series ET 220i and 301i AC/DC
- Connection Type Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 10-4014
- Zoro # G6941067
- UPC # 822635104973
- Country of Origin Japan
- Category MIG Accessories
Dimensions
Cord Length | 25 ft |
Cable Length | 25 ft |
Details
Item | TIG Remote Finger Control |
For Use With | Fabricator 252i |
Application | On/Off & Current Control Foot Pedal |
Compatible with Series | ET 220i and 301i AC/DC |
Connection Type | Wired |
Type | Hand Held Remote Control Pendant |
Welding Processes | TIG Welding (GTAW) |
Control Type | Hand Control |
Compatible with Brand | ESAB |
Process | TIG Welding (GTAW) |
Description
TIG Remote Finger Control, Compatible with Brand ESAB, Welding Processes TIG Welding (GTAW), Type Hand Held Remote Control Pendant, Compatible with Series ET 220i and 301i AC/DC, Connection Type Wired, Control Type Hand Control, Cable Length 25 ft, Includes Contactor On/Off, Current Control Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.