Shop All MIG Accessories
Esab
2 ft. Power Adapter
Mfr # W4014000
Zoro # G5121602
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fabricator 211i
- Cord Length 2 ft
- Application Adapts Machine From 230V To 115V Power, 15 Amp
- Compatible with Series Rebel
- Voltage 230 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # W4014000
- Zoro # G5121602
- UPC # 822635012445
- Country of Origin China
- Category MIG Accessories
Dimensions
Cord Length | 2 ft |
Cable Length | 2 ft |
Overall Length | 2 ft |
Details
Item | Power Adapter |
For Use With | Fabricator 211i |
Application | Adapts Machine From 230V To 115V Power, 15 Amp |
Compatible with Series | Rebel |
Voltage | 230 V |
Compatible with Brand | ESAB |
Compatible with Model | EM 215ic, EMP 205ic AC/DC EMP 215ic, EMP 235ic, EMP 285ic, ET 201i DC |
Description
Power Adapter, Compatible with Brand ESAB, Compatible with Model EM 215ic, EMP 205ic AC/DC EMP 215ic, EMP 235ic, EMP 285ic, ET 201i DC, Compatible with Series Rebel, Application Adapts Machine From 230V To 115V Power, 15 Amp, Cable Length 2 ft, For Use With Fabricator 211i, Overall Length 2 ft, Voltage 230 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Leaded Solder, Dia 0.125 In, 1lb (331753)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.875 In (45D)
- UNIWELD Replacement Gauge, For Use With R1500 Series RHP400/RHP500 Nitrogen/CO2 Regulators With F36 Adapter, (G8SD)
- DEVILBISS AUTOMOTIVE REFINISHING OMX-70-K48 LINER KIT (DV190966)
- ESAB Foot Control, Contactor On/Off (600285)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (750-45-014)
- PARKER TORCHOLOGY Replacement Swan Neck Assembly, ML250A MIG Gun (PLS-ML2501)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- MILLER ELECTRIC Metal Retaining Ring, Pk3 (170470)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-2)
- Esab MIG Accessories